£1.99
Ex VAT
£2.39
Inc VAT
70 Variations Available
Product Details
Product Specification
The Sherwood range of HSS-Co heavy duty straight shank jobber drills offers durable and reliable cutting performance, boasting 5% cobalt alloy for enhanced strength and longevity in high-temperature, high-speed operations. These drills excel in drilling steels with tensile strength up to 1,400 N/mm², very hard bronze, stainless steels, as well as heat and acid-resistant steels. The cutting edges maintain sharpness for extended periods, minimising the need for frequent sharpening and maximising productivity, while also resisting corrosion effectively.
Features and Benefits:
• Crafted with a 5% cobalt alloy, ensuring optimal performance at elevated speeds and temperature
• Capable of cutting metals with tensile strength up to 1,400 N/mm²
• 135° point angle facilitates precise hole making and efficient cutting
• Extended cutting edge lifespan reduces the frequency of sharpening
• Excellent corrosion resistance enhances tool longevity
Standards
• Manufacturing Standard: BS 328, DIN 338B
Typical Applications
• Suitable for various cutting and drilling applications, including steel, bronze, stainless, and acid-resistant steels
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2.7mm |
Drill Diameter Tolerance | h8 |
ECLASS Code | 21010101 |
Finish/Coating | Bronze Oxide |
Flute Construction | Ground Flute |
Flute Length | 33mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Overall Length | 61mm |
Point Angle | 135° |
Point Type | Split Point |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 338B |
UNSPSC Code | 23241634 |
Web Thickness | Strengthened |