£3.39
Ex VAT
£4.07
Inc VAT
163 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Gauge | No.5 |
Drill Diameter Tolerance | h8 |
EAN | 4031093015196 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Oxide |
Flute Length | 52mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00205 005.220 |
Number of Flutes | 2 |
Overall Length | 86mm |
Point Angle | 118° |
Series | 205 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |