SKU:
GUH0250042Q
MPN:
00205 001.100
£1.69
Ex VAT
£2.03
Inc VAT
175 Variations Available
Product Details
Product Specification
205 Series HSS drills are suitable for drilling steel, cast steel, alloyed and unalloyed, grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite. Finished with a black oxide coating for aiding chip flow and heat dissipation.
Features and Benefits
• Manufactured form high speed steel for durability
• Black oxide finish for improved chip flow and heat dissipation
• Suitable for use with a range of metals including steel and cast iron
Standards
• BS 328, DIN338RN
Typical Applications
• Steel
• Steel alloys
• Grey cast iron
• Spheroidal iron
• Sintered powder metal
• German silver
• Graphite
Notes
• Available in metric sizes 0.4mm - 20.0mm
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.1mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093012010 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Oxide |
Flute Construction | Ground Flute |
Flute Length | 14mm |
Flute Type | Spiral |
Helix Type | Low Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00205 001.100 |
Number of Flutes | 2 |
Overall Length | 36mm |
Point Angle | 118° |
Point Type | Conventional |
Series | 205 |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 338RN |
UNSPSC Code | 23241634 |
Web Thickness | Form A |