Guhring

205, Jobber Drill, 15.25mm, Stainless Steel, Steam Oxide

SKU:

GUH0250218G

MPN:

00205 015.250

£36.99

Ex VAT

£44.39

Inc VAT

IN STOCK (5)

    Product Details

    205 Series HSS drills are suitable for drilling steel, cast steel, alloyed and unalloyed, grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite. Finished with a black oxide coating for aiding chip flow and heat dissipation.


    Features and Benefits
    • Manufactured form high speed steel for durability
    • Black oxide finish for improved chip flow and heat dissipation
    • Suitable for use with a range of metals including steel and cast iron


    Standards
    • BS 328, DIN338RN


    Typical Applications
    • Steel
    • Steel alloys
    • Grey cast iron
    • Spheroidal iron
    • Sintered powder metal
    • German silver
    • Graphite


    Notes
    • Available in metric sizes 0.4mm - 20.0mm


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Depth x Diameter Ratio

    5xD

    Drill Diameter Metric

    15.25mm

    EAN

    4031093017817

    ECLASS Code

    21010101

    Finish/Coating

    Steam Oxide

    Flute Construction

    Ground Flute

    Flute Length

    120mm

    Flute Type

    Spiral

    Individual or Set

    Individual

    Material

    Stainless Steel

    MFR Part No.

    00205 015.250

    Number of Flutes

    2

    Overall Length

    178mm

    Point Angle

    118°

    Point Type

    Standard

    Series

    205

    Standards Met

    BS 328 DIN 338RN

    UNSPSC Code

    23241634

    Web Thickness

    Form A