SKU:
GUH0250001N
MPN:
00205 005.160
£2.29
Ex VAT
£2.75
Inc VAT
32 Variations Available
Product Details
Product Specification
The Series 205 range of jobber drills from Guhring are suitable for drilling steel, cast steel, alloyed and unalloyed, grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite. Featuring a hardy HSS construction and a steam oxide coating for greater wear, heat resistance and chip flow.
Features and Benefits
• High-speed steel construction for increased rigidity
• Steam (black) oxide coating for increased resistance to heat and wear
• Improved chip flow ideal for use with ferrous materials
Standards
• Manufactured to BS 328, DIN338RN
Typical Applications
• Drilling
• Cast iron
• Steel
• German silver
• Graphite
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 13/64in. |
Drill Diameter Metric | 5.16mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093015158 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Oxide |
Flute Construction | Ground Flute |
Flute Length | 52mm |
Flute Type | Spiral |
Helix Type | Low Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00205 005.160 |
Number of Flutes | 2 |
Overall Length | 86mm |
Point Angle | 118° |
Point Type | Conventional |
Series | 205 |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 338RN |
UNSPSC Code | 23241634 |
Web Thickness | Form A |