Guhring

205, Jobber Drill, 6.15mm, High Speed Steel, Steam Oxide

SKU:

GUH0250119B

MPN:

00205 006.150

£5.59

Ex VAT

£6.71

Inc VAT

IN STOCK (9)

    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Cutting Direction

    Right Hand

    Depth x Diameter Ratio

    5xD

    Drill Diameter Metric

    6.15mm

    EAN

    4031093015615

    ECLASS Code

    21010101

    Finish/Coating

    Steam Oxide

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    00205 006.150

    Series

    205

    UNSPSC Code

    23241634