£2.49
Ex VAT
£2.99
Inc VAT
163 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Guhring |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 5xD |
Drill Diameter Gauge | No.22 |
EAN | 4031093014519 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Oxide |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00205 003.990 |
Series | 205 |
UNSPSC Code | 23241634 |