SKU:
GUH0250005G
MPN:
00205 003.260
£1.79
Ex VAT
£2.15
Inc VAT
163 Variations Available
Product Specification
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 5xD |
Drill Diameter Gauge | No.30 |
Drill Diameter Tolerance | h8 |
EAN | 4031093014069 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Oxide |
Flute Length | 36mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00205 003.260 |
Number of Flutes | 2 |
Overall Length | 65mm |
Point Angle | 118° |
Series | 205 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |