SKU:
GUH0260087T
MPN:
00206 003.700
£5.79
Ex VAT
£6.95
Inc VAT
31 Variations Available
Product Details
Product Specification
Series 206 HSS Straight Shank Low Helix Jobber Drills
Bright Finish - Metric
Jobber length
118° point
Form A web thinned >14.0mm dia.
Standard straight shank
RH helix
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 3.7mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093020589 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 39mm |
Flute Type | Spiral |
Helix Type | Low Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00206 003.700 |
Number of Flutes | 2 |
Overall Length | 70mm |
Point Angle | 118° |
Series | 206 |
Shank Diameter Tolerance | h8 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Form A Web Thinned |