SKU:
GUH0260945G
MPN:
00305 001.500
£4.49
Ex VAT
£5.39
Inc VAT
50 Variations Available
Product Details
Product Specification
Series 305 HSS-Co straight shank jobber drills are general purpose drills for use on cast steel, alloyed / unalloyed steel,cast materials,heat treatable and case hardened steels. Manufactured from high speed steel with a steam tempered finish and cobalt they feature good cutting hardness and are available in a range of metric sizes
Features and Benefits
• Metric sizes 0.20mm to 20.00mm
• High speed steel and cobalt for good cutting hardness and durability
• A steam tempered surface provides an improved corrosion protection
Standards
• Manufactured to DIN 338
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.5mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093091824 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 18mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00305 001.500 |
Number of Flutes | 2 |
Overall Length | 40mm |
Point Angle | 118° |
Series | 305 |
Shank Diameter Tolerance | h8 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |