SKU:
GUH0260940D
MPN:
00305 003.970
£6.89
Ex VAT
£8.27
Inc VAT
5 Variations Available
Product Details
Product Specification
Series 305 HSCo Straight Shank Jobber Drills
HSCo general purpose jobber drill with increase wear resistance for use on universal steels,hardened materials and cast iron.
• Inch sizes 1/64" to 25/32"
• 5xD
• Form A web thinned
• Steam oxide coated >2.36mm
• Manufactured to DIN 338
• Relieved cone
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 3/32in. |
Drill Diameter Metric | 3.97mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093093088 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Oxide |
Flute Construction | Ground Flute |
Flute Length | 43mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00305 003.970 |
Number of Flutes | 2 |
Overall Length | 75mm |
Point Angle | 118° |
Series | 305 |
Shank Diameter Tolerance | h8 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |