SKU:
CLV0263015A
MPN:
CL70373800330
£1.79
Ex VAT
£2.15
Inc VAT
29 Variations Available
Product Details
Product Specification
Heavy-duty drill made for 8% cobalt material with excellent heat resistance. They're specifically suited to drilling steels with tensile strength up to 1.400 N/ mm², very hard bronze, stainless steels as well as heat- and acid resistant steels.
Features and Benefits
• High-speed steel and 8% cobalt construction for increased hardness
• Excellent heat resistance for prolonged tool lifespan
• Suited to drilling hard and high tensile materials
Typical Applications
• Drilling
• Hard materials
• Hard bronze
• Stainless steels
Attribute | Value |
---|---|
Brand | Cleveland |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 3.3mm |
Drill Diameter Tolerance | f11 |
EAN | 4250982909655 |
ECLASS Code | 21010101 |
Finish/Coating | Bronze |
Flute Length | 36mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
Number of Flutes | 2 |
Overall Length | 65mm |
Point Angle | 135° |
Series | 3738 |
Shank Diameter Tolerance | h8 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Form C |