£18.79
Ex VAT
£22.55
Inc VAT
8 Variations Available
Product Details
Product Specification
Product Documents
Inch Sizes
For drilling steels, cast steels, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy and light metal and abrasive plastic. Point angle 118. Tolerance of diameter: h7. Tolerance of shank: h6. Supply unit. All diameters - 1 pce. Manufacturing Standard: DIN 338, BS 328.
Attribute | Value |
---|---|
Brand | Kennedy |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h7 |
EAN | 5036140096226 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Flute Construction | Ground Flute |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide |
Material Grade | Micrograin |
Number of Flutes | 2 |
Point Angle | 118° |
Point Type | Standard |
Standards Met | BS 328 DIN 338 |
UNSPSC Code | 23241634 |