£5.19
Ex VAT
£6.23
Inc VAT
110 Variations Available
Product Details
Product Specification
Series 549 HSS High Helix (Parabolic Flute) Jobber Drills
Metric
HSS GT100 jobber drills. For drilling in difficult conditions when swarf congestion prevents an adequate flow of coolant. For use in steel and cast iron having a hardness of up to 1000N/mm2. Not recommended for nickel-chrome steels or similar material. Nitrided lands/polished > 2.36mm dia
Manufactured to BS 328, DIN338RN.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093163040 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 12mm |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00549 001.000 |
Number of Flutes | 2 |
Overall Length | 34mm |
Point Angle | 130° |
Series | 549 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 1412 DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Form A |