£14.09
Ex VAT
£16.91
Inc VAT
50 Variations Available
Product Details
Product Specification
Series 5517 jobber drills are designed for cast steels, grey cast iron, chilled cast iron, austenitic manganese steels, bronzes, light metals and non-ferrous metals. Also for economic machining of abrasive materials (AlSi-alloys), fibre-reinforced plastics and other duroplastics that cause severe abrasion on cutting lips and lands.
Features and Benefits
• Carbide construction for increased hardness
• Suitable for use on a wide range of materials
Standards
• Made to BS 328, DIN338RN
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 4.5mm |
Drill Diameter Tolerance | h7 |
EAN | 4031093578707 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 47mm |
Flute Type | Spiral |
Helix Type | Low Helix |
Individual or Set | Individual |
Material | Carbide |
Material Grade | K30/40 |
MFR Part No. | 05517 004.500 |
Number of Flutes | 2 |
Overall Length | 80mm |
Point Angle | 118° |
Point Type | Four Facet |
Series | 5517 |
UNSPSC Code | 23241634 |
Web Thickness | Form A |