£43.59
Ex VAT
£52.31
Inc VAT
10 Variations Available
Product Details
Product Specification
Series 5518 Carbide 3 Flute High Precision Straight Shank Drill
For use on general steels/brass,cast iron,aluminium and alloys. Suitable for interrupted cutting
Features
• Metric sizes 3.00mm to 20.00mm
• Bright finish
• 5xD
• 130° point
• Self-centering
• Reinforced straight shank
• Web thinning >3.00mm
• Optimal centering
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 4.2mm |
Drill Diameter Tolerance | m7 |
EAN | 4031093650885 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Length | 36mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide |
MFR Part No. | 05518 004.200 |
Number of Flutes | 3 |
Overall Length | 74mm |
Point Angle | 130° |
Series | 5518 |
Standards Met | DIN 6537L |
UNSPSC Code | 23241634 |