SKU:
GUR1252007G
MPN:
05519 001.500
£3.89
Ex VAT
£4.67
Inc VAT
55 Variations Available
Product Details
Product Specification
Series 5519 Hss-Co Straight Shank TiN coated drill for use on general steels/brass, stainless steels,hardened materials, universal steels and cast iron.
Features
• HSS-Co
• Metric
• Tin Coated
• 4- facet split point
• 5xD
• Manufactured to DIN 338
• Sizes 1.00mm to 14.00mm
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.5mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093651332 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 18mm |
Flute Type | Spiral |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 05519 001.500 |
Number of Flutes | 2 |
Overall Length | 40mm |
Point Angle | 118° |
Point Type | Four Facet Split Point |
Series | 5519 |
Shank Diameter Tolerance | h8 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Similar to Form C |