SKU:
GUH0264536J
MPN:
00605 000.900
£5.29
Ex VAT
£6.35
Inc VAT
131 Variations Available
Product Details
Product Specification
Series 605 HSS-Co Straight Shank Jobber Drills are constructed using a rigid, high-heat resistant drill with large helix angle of 35°. Suited for titanium and titanium alloys, stainless steels and heat resisting austenitic steels.
Features and Benefits
• High speed steel construction
• High-heat resistance with large helix angle of 35°
• Suited for titanium and titanium alloys, stainless steels and heat resisting austenitic steels
Standards
• Manufactured to DIN338
Typical Applications
• Drilling
• Metals
• Titanium
• Titanium alloys
• Stainless steels
• Heat resistant steels
Notes
Limited suitability for special alloys such as hastaloy, inconel, nimonic etc
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 0.9mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093183864 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 11mm |
Flute Type | Spiral |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00605 000.900 |
Number of Flutes | 2 |
Overall Length | 32mm |
Point Angle | 130° |
Point Type | Conventional |
Series | 605 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Similar to Form C |