SKU:
GUH0264501E
MPN:
00605 001.980
£5.89
Ex VAT
£7.07
Inc VAT
17 Variations Available
Product Details
Product Specification
Series 605 HSS-Co Straight Shank Jobber Drills
Bright Finish - Inch
Rigid, high-heat resistant drill with large helix angle of 35°. Suited for titanium and titanium alloys, stainless steels and heat resisting austenitic steels. Limited suitability for special alloys such as hastaloy, inconel, nimonic etc. Manufactured to DIN338.
Features and Benefits
• Rigid HSS and Cobalt construction for strength in challenging applications
• High-heat and wear resistance for prolonged tool lifespan
• Large helix angle of 35° for greater cutting performance and chip removal
Standards
• DIN338
Typical Applications
• Titanium
• Titanium alloys
• Stainless steels
• Heat resisting austenitic steels
Notes
• Limited suitability for special alloys such as hastaloy, inconel, nimonic etc
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.98mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093184441 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 24mm |
Flute Type | Spiral |
Helix Angle | 35° |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00605 001.980 |
Number of Flutes | 2 |
Overall Length | 49mm |
Point Angle | 130° |
Point Type | Conventional |
Series | 605 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Similar to Form C |