noscriptGuhring 651, Jobber Drill, 13/64in., Low Helix, High Speed Steel, TiN 00651 005.160 | Cromwell Tools

Guhring

651, Jobber Drill, 13/64in., Low Helix, High Speed Steel, TiN

SKU:

GUH0265001N

MPN:

00651 005.160

£8.79

Ex VAT

£10.55

Inc VAT

OUT OF STOCK

    Product Details

    Series 651 HSS Straight Shank Jobber Drills
    TiN Coated - Inch
    Standard drill for drilling steel and cast steel, alloyed and unalloyed grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite. Type N, BS328, DIN338RN.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    13/64in.

    Drill Diameter Tolerance

    h8

    EAN

    4031093199964

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Construction

    Ground Flute

    Flute Length

    52mm

    Flute Type

    Spiral

    Helix Type

    Low Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    00651 005.160

    Number of Flutes

    2

    Overall Length

    86mm

    Point Angle

    118°

    Point Type

    Conventional

    Series

    651

    Shank Diameter Tolerance

    f11

    Standards Met

    DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Form A