noscriptGuhring 651, Jobber Drill, 8.5mm, Low Helix, High Speed Steel, TiN 00651 008.500 | Cromwell Tools

Guhring

651, Jobber Drill, 8.5mm, Low Helix, High Speed Steel, TiN

SKU:

GUH0265132T

MPN:

00651 008.500

£18.99

Ex VAT

£22.79

Inc VAT

OUT OF STOCK

    Product Details

    Series 651 HSS straight shank jobber drills metric TiN coated drills. For drilling steel and cast steel, alloyed and unalloyed grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite.


    Features and Benefits
    • High speed steel for improved rigidity
    • TiN coating for improved heat and wear resistance


    Standards
    • Manufactured to BS 328, DIN338RN


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    8.5mm

    Drill Diameter Tolerance

    h8

    EAN

    4031093200776

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Construction

    Ground Flute

    Flute Length

    75mm

    Flute Type

    Spiral

    Helix Type

    Low Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    00651 008.500

    Number of Flutes

    2

    Overall Length

    117mm

    Point Angle

    118°

    Point Type

    Conventional

    Series

    651

    Shank Diameter Tolerance

    f11

    Standards Met

    DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Form A