£11.89
Ex VAT
£14.27
Inc VAT
24 Variations Available
Product Details
Product Specification
Series 652 HSS High Helix (Parabolic Flute) Straight Shank Jobber Drills
Metric
For drilling in difficult conditions when swarf congestion prevents an adequate flow of coolant. For use in steel and cast iron having a hardness of up to 1000N/mm2. Not recommended for nickel-chrome steels or similar material. Give greater wear resistance and longer tool life than Guhring product number 549 - HSS GT100 right hand jobber drills. Manufactured to DIN388.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.6mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093202176 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 20mm |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00652 001.600 |
Number of Flutes | 2 |
Overall Length | 43mm |
Point Angle | 130° |
Point Type | Conventional |
Series | 652 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Form A |