£45.49
Ex VAT
£54.59
Inc VAT
11 Variations Available
Product Details
Product Specification
For drilling in difficult conditions when swarf congestion prevents an adequate flow of coolant. For use in steel and cast iron having a hardness of up to 1000N/mm2. Not recommended for nickel-chrome steels or similar material. Give greater wear resistance and longer tool life than Guhring product number 549 - HSS GT100 right hand jobber drills. Manufactured to DIN388.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 13/32in. |
Drill Diameter Tolerance | h8 |
EAN | 4031093204101 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 00652 010.320 |
Number of Flutes | 2 |
Point Angle | 130° |
Series | 652 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Form A |