SKU:
GUH0266752L
MPN:
00658 004.400
£13.49
Ex VAT
£16.19
Inc VAT
52 Variations Available
Product Details
Product Specification
Series 658 HSS-Co High Helix (Parabolic Flute) Jobber Drills
Metric
High heat resistant drill with wide chip space. Suitable for drilling alloyed and unalloyed steels and castings with a high tensile strength over 800N/mm2. Particularly suitable for drilling hot and cold rolled steels. Manufactured to BS 328, DIN338RN.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 4.4mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093213066 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Flute Construction | Ground Flute |
Flute Type | Parabolic |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00658 004.400 |
Number of Flutes | 2 |
Point Angle | 130° |
Series | 658 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |