SKU:
GUH0266754K
MPN:
00658 006.300
£24.49
Ex VAT
£29.39
Inc VAT
52 Variations Available
Product Details
Product Specification
Series 658 HSS-Co High Helix (Parabolic Flute) Jobber Drills
Metric
High heat resistant drill with wide chip space. Suitable for drilling alloyed and unalloyed steels and castings with a high tensile strength over 800N/mm2. Particularly suitable for drilling hot and cold rolled steels. Manufactured to BS 328, DIN338RN.
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 6.3mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093213400 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 63mm |
Flute Type | Spiral |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 00658 006.300 |
Number of Flutes | 2 |
Overall Length | 101mm |
Point Angle | 130° |
Point Type | Conventional |
Series | 658 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Form A |