noscriptGuhring 658, Jobber Drill, 6mm, High Helix, Cobalt High Speed Steel, TiN 00658 006.000 | Cromwell Tools

Guhring

658, Jobber Drill, 6mm, High Helix, Cobalt High Speed Steel, TiN

SKU:

GUH0266754E

MPN:

00658 006.000

£19.79

Ex VAT

£23.75

Inc VAT

OUT OF STOCK

    Product Details

    Series 658 HSS-Co High Helix (Parabolic Flute) Jobber Drills
    Metric
    High heat resistant drill with wide chip space. Suitable for drilling alloyed and unalloyed steels and castings with a high tensile strength over 800N/mm2. Particularly suitable for drilling hot and cold rolled steels. Manufactured to BS 328, DIN338RN.


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    6mm

    Drill Diameter Tolerance

    h8

    EAN

    4031093213363

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Construction

    Ground Flute

    Flute Length

    57mm

    Flute Type

    Parabolic

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    Cobalt High Speed Steel

    MFR Part No.

    00658 006.000

    Number of Flutes

    2

    Overall Length

    93mm

    Point Angle

    130°

    Series

    658

    Shank Diameter Tolerance

    h8

    Standards Met

    DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Form A Web Thinned