£48.49
Ex VAT
£58.19
Inc VAT
36 Variations Available
Product Details
Product Specification
Series 732 Carbide Straight Shank Jobber Drill
Carbide general purpose jobber drill for use on universal steels,general steels & brass,cast iron and aluminium.
• Metric
• Bright Finish
• 5xD
• 118° faceted point
• Web thinned >2.00mm
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Tolerance | h7 |
EAN | 4031093241014 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 57mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide |
Number of Flutes | 2 |
Overall Length | 93mm |
Point Angle | 118° |
Point Type | Faceted |
UNSPSC Code | 23241634 |
Web Thickness | Web thinned |