SKU:
GUR1259001A
MPN:
09651 002.780
£0.89
Ex VAT
£1.07
Inc VAT
94 Variations Available
Product Details
Product Specification
Guhring Series 9651 HSS TiN Tip Drills general purpose drills offer a longer tool life thanks to the TiN coted tip. Especially suitable for the machining of steel and cast steel (alloyed and unalloyed), grey cast iron, malleable cast iron, spheroidal graphite iron, sintered iron and graphite with high concentricity characteristics.
Features and Benefits
• High speed steel construction for durability
• TiN coated tip for increased tool life and performance
• Ideal for drilling a range of materials including cast steel and iron
Standards
• Manufactured to BS 328/DIN 338RN
Typical Applications
• Steel
• Steel alloys
• Cast iron
• Spheroidal graphite iron
• Sintered iron
• Graphite
Notes
• Available in metric sizes 1.0mm - 16.0mm
Attribute | Value |
---|---|
Brand | Guhring |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2.78mm |
Drill Diameter Tolerance | h8 |
EAN | 4031093743280 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 09651 002.780 |
Number of Flutes | 2 |
Point Angle | 118° |
Point Type | Conventional |
Series | 965 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Similar to Form C |