noscriptGuhring 9651, Jobber Drill, 7.94mm, Normal Helix, High Speed Steel, TiN 09651 007.940 | Cromwell Tools

Guhring

9651, Jobber Drill, 7.94mm, Normal Helix, High Speed Steel, TiN

SKU:

GUR1259003X

MPN:

09651 007.940

£2.79

Ex VAT

£3.35

Inc VAT

OUT OF STOCK

    Product Details

    Guhring Series 9651 HSS TiN Tip Drills general purpose drills offer a longer tool life thanks to the TiN coted tip. Especially suitable for the machining of steel and cast steel (alloyed and unalloyed), grey cast iron, malleable cast iron, spheroidal graphite iron, sintered iron and graphite with high concentricity characteristics.


    Features and Benefits
    • High speed steel construction for durability
    • TiN coated tip for increased tool life and performance
    • Ideal for drilling a range of materials including cast steel and iron


    Standards
    • Manufactured to BS 328/DIN 338RN


    Typical Applications
    • Steel
    • Steel alloys
    • Cast iron
    • Spheroidal graphite iron
    • Sintered iron
    • Graphite


    Notes
    • Available in metric sizes 1.0mm - 16.0mm


    Product Specification
    Attribute
    Value

    Brand

    Guhring

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    7.94mm

    Drill Diameter Tolerance

    h8

    EAN

    4031093742672

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Construction

    Ground Flute

    Flute Length

    75mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    09651 007.940

    Number of Flutes

    2

    Overall Length

    117mm

    Point Angle

    118°

    Point Type

    Conventional

    Series

    9651

    Shank Diameter Tolerance

    f11

    Standards Met

    DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Similar to Form C