Dormer

A002, Jobber Drill, 2.2mm, Normal Helix, High Speed Steel, TiN-Tipped

SKU:

DOR0250292S

MPN:

5967419

£1.69

Ex VAT

£2.03

Inc VAT

IN STOCK (50+)

    Product Details

    Series A002 HSS Straight Shank Jobber Drills feature a hardy TiN tip coating for increased tool life and performance with 118° self-centering split point for superb hole quality and positional accuracy.


    Ideal for use on steel, stainless, cast iron, ceramics, plastics and many other materials.
    They are available in size range: 1.00mm - 16.00mm and manufactured to BS328: Part 1: 1986, DIN 338 standards.


    Features and Benefits
    • Efficient point design for superior cutting action, reduced axial force and accurate centreing
    • Titanium nitrile (TiN) coating offers low friction and resists wear for faster cutting speeds
    • All Surfaces are ground for consistent precision
    • 118° self-centering split point offers excellent hole quality and positional accuracy
    • Bright body finish improves cutting performance on ductile materials
    • Optimised helix for greater stiffness across diameter range
    • Geometry of flute design improved for efficient chip form and evacuation
    • Optimised for strength and rigidity with an easy feed
    • Easily identifiable markings allow better in-situ identification


    Standards
    • Manufactured to BS328: Part 1: 1986, DIN 338 standards


    Typical Applications
    • Wood
    • Composite
    • Soft metals
    • Steel
    • Iron
    • Plastics
    • Drilling
    • Tapping


    Notes
    • Available in size range: 1.00mm - 16.00mm
    • Also available in Imperial measurements


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    2.2mm

    Drill Diameter Tolerance

    h8

    EAN

    7320760376898

    ECLASS Code

    21010101

    Finish/Coating

    TiN-Tipped

    Flute Construction

    Ground Flute

    Flute Length

    27mm

    Flute Type

    Spiral

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A0022.2

    Number of Flutes

    2

    Overall Length

    53mm

    Point Angle

    118°

    Point Type

    Split Point

    Series

    A002

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Strengthened