SKU:
DOR0250203R
MPN:
5967216
£1.79
Ex VAT
£2.15
Inc VAT
35 Variations Available
Product Details
Product Specification
Product Documents
Series A002 HSS Straight Shank Jobber Drills feature a hardy TiN tip coating for increased tool life and performance with 118° self-centering split point for superb hole quality and positional accuracy.
Ideal for use on steel, stainless, cast iron, ceramics, plastics and many other materials.
They are available in size range: 3/64" - 5/8" and manufactured to BS328: Part 1: 1986, DIN 338 standards.
Features and Benefits
• Efficient point design for superior cutting action, reduced axial force and accurate centreing
• Titanium nitrile (TiN) coating offers low friction and resists wear for faster cutting speeds
• All Surfaces are ground for consistent precision
• 118° self-centering split point offers excellent hole quality and positional accuracy
• Bright body finish improves cutting performance on ductile materials
• Optimised helix for greater stiffness across diameter range
• Geometry of flute design improved for efficient chip form and evacuation
• Optimised for strength and rigidity with an easy feed
• Easily identifiable markings allow better in-situ identification
Standards
• Manufactured to BS328: Part 1: 1986, DIN 338
Typical Applications
• Wood
• Composite
• Soft metals
• Steel
• Iron
• Plastics
• Drilling
• Tapping
Notes
• Size range: 3/64" - 5/8"
• Also available in metric dimentions
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 7/64in. |
Drill Diameter Tolerance | h8 |
EAN | 7320760376126 |
ECLASS Code | 21010101 |
Finish/Coating | TiN-Tipped |
Flute Construction | Ground Flute |
Flute Length | 33mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A0027/64 |
Number of Flutes | 2 |
Overall Length | 61mm |
Point Angle | 118° |
Point Type | Split Point |
Series | A002 |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Strengthened |