SKU:
DOR0250424W
MPN:
6524865
£2.99
Ex VAT
£3.59
Inc VAT
9 Variations Available
Product Details
Product Specification
Product Documents
Series A002S HSS Straight Shank Jobber Drill - Tin Tipped - Inch
TiN tip coating for increased tool life and performance
118° self-centering split point for superb hole quality and positional accuracy.
For use on steel, stainless, cast iron, ceramics, plastics and many other materials.
Size range: 1/8" - 1/2"
Manufactured to BS328: Part 1: 1986, DIN 338.
Supplied in a pouch
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 13/64in. |
Drill Diameter Tolerance | h8 |
EAN | 7320760673676 |
ECLASS Code | 21010101 |
Finish/Coating | TiN-Tipped |
Flute Construction | Ground Flute |
Flute Length | 52mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A002S13/64 |
Number of Flutes | 2 |
Overall Length | 86mm |
Point Angle | 118° |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |