SKU:
DOR0250890A
MPN:
7168484
£42.50
Ex VAT
£51.00
Inc VAT
Product Details
Product Specification
Series A087 HSS Jobber Drill Set - TiN Coated
Set NO.201 (19pce)
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Plastic Case |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Size Included | 1mm to 10mm x 0.5mm |
EAN | 7320760703496 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Helix Angle | 118° |
Individual or Set | Set |
ISO Category | P |
Material | High Speed Steel |
MFR Part No. | A087201 |
Minimum Drill Size | 1mm |
Number of Pieces | 19 |
Series | A087 |
Shank Type | Straight |
Size Increment | 0.5mm |
Standards Met | DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |