SKU:
DOR0250890C
MPN:
7145877
£13.00
Ex VAT
£15.60
Inc VAT
Product Details
Product Specification
A089 HSS Straight Shank Jobber Drill Sets - Tin Tipped - Metric
Set contains (5) A002 tin coated drills. 4.00mm to 10mm
Standard helix, right hand, wider flutes. 118° point geometry. Suitable for general purpose drilling. TiN coated on working part of the tool. Manufactured to BS328: Part 1: 1986, DIN 338.
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Plastic Case |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Size Included | 4mm to 10mm x 2.0mm |
EAN | 7320760702246 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Type | Spiral Flute |
Helix Angle | 118° |
Individual or Set | Set |
Material | High Speed Steel |
MFR Part No. | A08910 |
Minimum Drill Size | 4mm |
Number of Pieces | 5 |
Point Angle | 118° |
Point Type | Split Point |
Series | A089 |
Shank Type | Straight |
Size Increment | 2.0mm |
Standards Met | DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |