SKU:
DOR0251000A
MPN:
5966604
£3.19
Ex VAT
£3.83
Inc VAT
42 Variations Available
Product Details
Product Specification
Product Documents
Series A100 general purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Featuring a high-speed steel construction for strength in machining applications and a black oxide coating for increased heat and wear resistance
Features and Benefits
• HSS construction for strength in machining applications
• Black oxide coating for improved heat an wear resistance
Typical Applications
• Drilling
• Steel
• Cast iron
• Graphite
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 0.4mm |
Drill Diameter Tolerance | h8 |
EAN | 7320760001219 |
ECLASS Code | 21010101 |
Finish/Coating | Black Oxide |
Flute Construction | Ground Flute |
Flute Length | 5mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A1001/64 |
Number of Flutes | 2 |
Overall Length | 20mm |
Point Angle | 118° |
Point Type | Standard |
Series | A100 |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Standard |