SKU:
DOR0251004B
MPN:
5966957
£3.69
Ex VAT
£4.43
Inc VAT
77 Variations Available
Product Details
Product Specification
Product Documents
Series A100 HSS Straight Shank Jobber Drills - Gauge
Suitable for drilling steel, cast steel, alloyed and unalloyed, grey cast iron, spheroidal iron, sintered powder metal, German silver and graphite. Manufactured to BS328/DIN338RN.
Black Finish (W-Finish)
This is the most common surface finish and is the result of a steam tempering operation in which steam is passed over the product during a controlled tempering cycle, producing a black oxide layer. Black tools are generally recommended for ferrous applications where the oxide layer aids chip flow, helps to dissipate heat by retaining some coolant on the tool surface and also helps to prevent the tool from staining.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Gauge | No.2 |
Drill Diameter Letter | No.2 |
Drill Diameter Tolerance | h8 |
EAN | 7320760028810 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 57mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A100N2 |
Number of Flutes | 2 |
Overall Length | 93mm |
Point Angle | 118° |
Series | A100 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |