SKU:
DOR0251245A
MPN:
5968016
£4.19
Ex VAT
£5.03
Inc VAT
41 Variations Available
Product Details
Product Specification
Product Documents
Series A101 HSS Left Hand Jobber Drills - Metric
Application:
General purpose left hand spiral Jobber drills for use on left hand running machines.
Specifications
Flute Geometry: Standard Helix, Left hand spiral.
Point Angle : 118º
Material : High Speed Steel
Manufactured to:
DIN 338 LN / BS328 / ISO 235
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Left Hand |
Drill Diameter Metric | 1mm |
Drill Diameter Tolerance | h8 |
EAN | 7320760002667 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 12mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A1011.0 |
Number of Flutes | 2 |
Overall Length | 34mm |
Point Angle | 118° |
Series | A101 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |