Dormer

A108, Jobber Drill, 1/8in., High Helix, High Speed Steel, Steam Tempered

SKU:

DOR0251600J

MPN:

5968209

£2.89

Ex VAT

£3.47

Inc VAT

IN STOCK (50+)

    Product Details

    A108 HSS Straight Shank Jobber Drills for Stainless Steel - Inch
    Drills up to 4 X diameter. Split point. Point angle: 135°.
    Size range: 1.0 - 16.0mm, 1/16" - 1/2".
    Manufactured to BS 328, DIN 338.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    1/8in.

    Drill Diameter Tolerance

    h8

    EAN

    7320760007945

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Construction

    Ground Flute

    Flute Length

    36mm

    Flute Type

    Spiral

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A1081/8

    Number of Flutes

    2

    Overall Length

    65mm

    Point Angle

    135°

    Point Type

    Split Point

    Series

    A108

    Shank Diameter Tolerance

    h8

    Standards Met

    BS 328 DIN 338

    UNSPSC Code

    23241634