Dormer

A108, Jobber Drill, 11mm, High Helix, High Speed Steel, Steam Oxide

SKU:

DOR0251651X

MPN:

5968226

£23.99

Ex VAT

£28.79

Inc VAT

IN STOCK (7)

    Product Details

    A108 HSS Straight Shank Jobber Drills for Stainless Steel - Metric


    Drills up to 4 X diameter. Split point. Point angle: 135°.
    Size range: 1.0 - 16.0mm, 1/16" - 1/2".
    Manufactured to BS 328, DIN 338.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Metric

    11mm

    Drill Diameter Tolerance

    h8

    EAN

    7320760007686

    ECLASS Code

    21010101

    Finish/Coating

    Steam Oxide

    Flute Construction

    Ground Flute

    Flute Length

    94mm

    Flute Type

    Spiral

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A10811.0

    Number of Flutes

    2

    Overall Length

    142mm

    Point Angle

    135°

    Point Type

    Split Point

    Series

    A108

    Shank Diameter Tolerance

    f11

    Standards Met

    BS 328 DIN 338

    UNSPSC Code

    23241634