Dormer

A108, Jobber Drill, 3/16in., High Helix, High Speed Steel, Steam Tempered

SKU:

DOR0251601D

MPN:

5968394

£10.19

Ex VAT

£12.23

Inc VAT

IN STOCK (24)

    Product Details

    A108 HSS Straight Shank Jobber Drills for Stainless Steel - Inch
    Drills up to 4 X diameter. Split point. Point angle: 135°.
    Size range: 1.0 - 16.0mm, 1/16" - 1/2".
    Manufactured to BS 328, DIN 338.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dormer

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Drill Diameter Inch

    3/16in.

    Drill Diameter Tolerance

    h8

    EAN

    7320760008454

    ECLASS Code

    21010101

    Finish/Coating

    Steam Tempered

    Flute Construction

    Ground Flute

    Flute Length

    75mm

    Flute Type

    Spiral

    Helix Type

    High Helix

    Individual or Set

    Individual

    Material

    High Speed Steel

    MFR Part No.

    A1085/16

    Number of Flutes

    2

    Overall Length

    117mm

    Point Angle

    135°

    Point Type

    Split Point

    Series

    A108

    Shank Diameter Tolerance

    h8

    Standards Met

    BS 328 DIN 338

    UNSPSC Code

    23241634