SKU:
DOR0251637C
MPN:
5968349
£10.99
Ex VAT
£13.19
Inc VAT
A108 HSS Straight Shank Jobber Drills for Stainless Steel - Metric
Drills up to 4 X diameter. Split point. Point angle: 135°.
Size range: 1.0 - 16.0mm, 1/16" - 1/2".
Manufactured to BS 328, DIN 338.
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 7.8mm |
Drill Diameter Tolerance | h8 |
EAN | 7320760008669 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Oxide |
Flute Construction | Ground Flute |
Flute Length | 75mm |
Flute Type | Spiral |
Helix Type | High Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A1087.8 |
Number of Flutes | 2 |
Overall Length | 117mm |
Point Angle | 135° |
Point Type | Split Point |
Series | A108 |
Standards Met | BS 328 DIN 338 |
UNSPSC Code | 23241634 |