SKU:
DOR0251960B
MPN:
7189828
£2.99
Ex VAT
£3.59
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Series A119 HSS Double Ended Stub Drill - Metric
Manufactured from Premium High Speed Steel. Retains sharp cutting edge under extreme conditions. 120° point.
Manufactured to DIN1897
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 3.6mm |
Drill Diameter Tolerance | h8 |
EAN | 7320760708088 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Length | 12mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | A1193.6 |
Number of Flutes | 2 |
Overall Length | 52mm |
Standards Met | DIN 1897 |
UNSPSC Code | 23241634 |