SKU:
TTX0251128X
MPN:
5058462
£1.79
Ex VAT
£2.15
Inc VAT
70 Variations Available
Product Details
Product Specification
General purpose drills for steels, cast steel, grey cast iron, malleable cast iron, nickel brass, aluminium alloy and graphite. Made from high speed steel with a black oxide coating for excellent heat and wear resistance during applications.
Features and Benefits
• Made from high speed steel for increased rigidity and strength
• Black oxide coating for greater heat and wear resistance
Specifications
• Point angle: 118°
• Tolerance of diameter: h8
• Tolerance of shank: f11
• Black finish (W-Finish), up to 3.00mm bright finish
• BS 328/DIN338RN
Typical Applications
• Steels
• Cast steels
• Grey cast iron
• Malleable cast steel
• Cast iron
• Nickel
• Brass
• Aluminum alloy
• Graphite
Attribute | Value |
---|---|
Brand | Walter Titex |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1mm |
Drill Diameter Tolerance | h8 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 12mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | High Speed Steel |
MFR Part No. | 5058462 |
Number of Flutes | 2 |
Overall Length | 34mm |
Point Angle | 118° |
Series | A1211 |
Shank Diameter Tolerance | f11 |
Standards Met | BS 328 DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Standard |