SKU:
TTX0253209W
MPN:
5060297
£4.89
Ex VAT
£5.87
Inc VAT
56 Variations Available
Product Details
Product Specification
Series A1244 HSS-Co Straight Shank Jobber Drill Metric for high tensile and work-hardening materials, stainless steels (austenitic) (300 series), heat resistant steels, titanium, hard bronze, special alloys.
Features and Benefits
• High speed steel construction for durability
• Cobalt addition for more rigidity
• Ideal for high tensile and work-hardening materials
Specifications
• Point angle: 130°
• Tolerance of diameter: h8
• Tolerance of shank: f11
• BS 328, DIN 338
Typical Applications
• For high tensile and work-hardening materials
• Stainless steels
• Heat resistant steels
• Titanium
• Hard bronze
• Special alloys
Attribute | Value |
---|---|
Brand | Walter Titex |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 1.2mm |
Drill Diameter Tolerance | h8 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Flute Construction | Ground Flute |
Flute Length | 16mm |
Flute Type | Spiral |
Helix Angle | 40° |
Helix Type | High Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | 5060297 |
Number of Flutes | 2 |
Overall Length | 38mm |
Point Angle | 130° |
Series | A1244 |
Shank Diameter Tolerance | f11 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |