SKU:
DOR0253019S
MPN:
7146702
£9.19
Ex VAT
£11.03
Inc VAT
99 Variations Available
Product Details
Product Specification
Product Documents
Series A147 HSS-Co straight shank jobber drills are manufactured from high speed steel with cobalt for a harder tool and greater cutting performance.
Features and Benefits
• HSS and cobalt construction for greater tool hardness
• Point angle: 130° for greater cutting performance
Typical Application
• Drilling
Standards
• Manufactured to DIN 338
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 0.3mm |
Drill Diameter Tolerance | h8 |
EAN | 7320760702338 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 3mm |
Flute Type | Spiral |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A147.3 |
Number of Flutes | 2 |
Overall Length | 19mm |
Point Angle | 130° |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |