SKU:
DOR0253024M
MPN:
7146709
£3.59
Ex VAT
£4.31
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Series A147 HSS-E Straight Shank Jobber Drill - Inch
HSS-E Jobber Drill. 130° point.
Manufactured to DIN 338
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 1/16in. |
Drill Diameter Tolerance | h8 |
EAN | 7320760702406 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 20mm |
Flute Type | Spiral |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A1471/16 |
Number of Flutes | 2 |
Overall Length | 43mm |
Point Angle | 130° |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |