SKU:
DOR0253024N
MPN:
7146720
£3.39
Ex VAT
£4.07
Inc VAT
6 Variations Available
Product Details
Product Specification
Product Documents
Series A147 HSS-E Straight Shank Jobber Drill - Inch
HSS-E Jobber Drill. 130° point.
Manufactured to DIN 338
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Inch | 3/32in. |
Drill Diameter Letter | N |
Drill Diameter Tolerance | h8 |
EAN | 7320760702413 |
ECLASS Code | 21010101 |
Finish/Coating | Bright |
Flute Construction | Ground Flute |
Flute Length | 30mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Cobalt High Speed Steel |
MFR Part No. | A1473/32 |
Number of Flutes | 2 |
Overall Length | 57mm |
Point Angle | 130° |
Series | A147 |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |