SKU:
DOR0253075C
MPN:
5969624
£24.49
Ex VAT
£29.39
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
Series A160 HSS Straight Shank Jobber Drill - Carbide Tipped - Metric
Heavy-Duty Brazed Carbide Tipped for abrasive
materials or non-ferrous materials.
Manufactured DIN 338
Attribute | Value |
---|---|
Brand | Dormer |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 5.5mm |
Drill Diameter Tolerance | h8 |
EAN | 7320760029756 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Oxide |
Flute Construction | Ground Flute |
Flute Length | 57mm |
Flute Type | Spiral |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide-Tipped |
MFR Part No. | A1605.5 |
Number of Flutes | 2 |
Overall Length | 93mm |
Point Angle | 118° |
Standards Met | DIN 338 |
UNSPSC Code | 23241634 |