SKU:
DOR0253299V
MPN:
7145932
£144.59
Ex VAT
£173.51
Inc VAT
2 Variations Available
Product Details
Product Specification
Series A188 HSS Straight Shank Jobber Drill Sets - Metric
Hss Jobber Drill sets with A108 HSS quick spiral jobber drills for
stainless steel.
Manufactured to DIN 338
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Plastic Case |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Diameter Gauge | No.201 |
Drill Size Included | 1mm to 10mm x 0.5mm |
EAN | 7320760702253 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Helix Angle | 135° |
Individual or Set | Set |
ISO Category | P |
Material | High Speed Steel |
MFR Part No. | A188201 |
Minimum Drill Size | 1mm |
Number of Pieces | 19 |
Point Angle | 135° |
Point Type | Split Point |
Series | A188 |
Shank Type | Straight |
Size Increment | 0.5mm |
Standards Met | DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |