SKU:
DOR0253401M
MPN:
5969724
£34.00
Ex VAT
£40.80
Inc VAT
Product Details
Product Specification
Series A190 HSS Jobber Drill Set No.201
• 19 Pieces
• 118° Point Angle
• 4xD
• Manufactured to DIN 338
• Set includes series A100 drills in sizes 1.0 mm - 10.0 mm x 0.5 mm increments
Attribute | Value |
---|---|
Brand | Dormer |
Case Type | Metal Case |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Diameter Gauge | No.201 |
Drill Size Included | 1mm to 10mm x 0.5mm |
EAN | 7320760030547 |
ECLASS Code | 21010101 |
Finish/Coating | Steam Tempered |
Flute Construction | Ground Flute |
Flute Type | Spiral Flute |
Helix Angle | 118° |
Individual or Set | Set |
ISO Category | P |
Material | High Speed Steel |
MFR Part No. | A190201 |
Minimum Drill Size | 1mm |
Number of Pieces | 19 |
Point Angle | 118° |
Point Type | Conical Point |
Series | A190 |
Shank Type | Straight |
Size Increment | 0.5mm |
Standards Met | DIN 338 |
System of Measurement | Metric |
UNSPSC Code | 23241634 |